Shop All Cell Phone Cases
Otterbox
Defender Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Baby Blue Jeans
Mfr # 77-92558
Zoro # G610947167
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BLUE
- Width 4.24 in
- Material Plastic, Rubber
- Weight 0.381 lbs
- Length 1.40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-92558
- Zoro # G610947167
- UPC # 840304729494
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.24 in |
Length | 1.40 in |
Details
Color | BLUE |
Material | Plastic, Rubber |
Weight | 0.381 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALCOM 15Watt 1Way Paging Horn GRAY (V-1036C-GRAY)
- ILC Replacement For UPG, 24BC2000TU1 (24BC2000TU-1)
- CLORE AUTOMOTIVE CHARGER W/ SMALL JACK F/ES5000ES6000 (TBESA-218)
- ILIVE Truly Wireless Earbuds with Recharge Cas (IAEBT209B)
- OTTERBOX Rugged Tracker Case For Apple Airtag, Black (77-87929)
- OTTERBOX Fre Magsafe Case For Apple Iphone 15 , Pine (77-93434)
- OTTERBOX Defender Pro Case For Apple Iphone 15 Plus / Iphone 14 Plus, Black (77-92697)
- OTTERBOX Symmetry Plus Clear Magsafe Case For Apple Iphone 14 Pro Max , Clear (77-89263)
- OTTERBOX Defender Case For Samsung Galaxy S23 Fe , Mountain Majesty (77-94284)
- OTTERBOX Symmetry Folio Case For Apple Ipad 10.9 2022, Starry Night (77-89975)
- SERENELIFE Led Selfie Phone Case For Iphone 6 / 6S, SLIP101BL (SLIP101BL)
- Otterbox Cell Phone Cases