Shop All Cell Phone Cases
Otterbox
Defender Case For Apple Iphone 14 Pro Max , Black
Mfr # 77-88390
Zoro # G110946721
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.43 in
- Color BLACK
- Width 4.30 in
- Material Plastic, Rubber
- Weight 0.414 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-88390
- Zoro # G110946721
- UPC # 840262380041
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Length | 1.43 in |
Width | 4.30 in |
Details
Color | BLACK |
Material | Plastic, Rubber |
Weight | 0.414 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO PUBLISHING Adesso Truform Memory Foam Mouse Pad w/ Ergonomic Wrist Rest, Anti (TRUFORMP200)
- EVEREADY MAX 4PK 9V Battery (522BP-4H)
- PYLE Dual 8 Inch Portable Speaker, PPHP2835B (PPHP2835B)
- EMERALD Full Motion TV Wall Mount For 37"-85" TVs (SM-513-879)
- OTTERBOX Commuter Case For Apple Iphone 11, Black (77-62463)
- OTTERBOX Commuter Case For Google Pixel 7a , Trees Company (77-92096)
- OTTERBOX Defender Xt Magsafe Case For Apple Iphone 15 Pro , Black (77-92955)
- OTTERBOX Defender Pro Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Baby Blue Jeans (77-92731)
- OTTERBOX Symmetry Case For Samsung Galaxy S21 Fe 5g , Black (77-83941)
- OTTERBOX Symmetry Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-92638)
- OTTERBOX Commuter Case For Apple Iphone 15 Plus / Iphone 14 Plus, Black (77-92577)
- Otterbox Cell Phone Cases