Shop All Cell Phone Cases
Otterbox
Defender Case For Apple Iphone 14 / Iphone 13, Realtree Edge Black
Mfr # 77-89764
Zoro # G010947095
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1.47 in
- Material Plastic, Rubber
- Width 4.30 in
- Weight 0.388 lbs
- Color BLACK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-89764
- Zoro # G010947095
- UPC # 840262396950
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Length | 1.47 in |
Width | 4.30 in |
Details
Material | Plastic, Rubber |
Weight | 0.388 lbs |
Color | BLACK |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Long Way LW-3FM4.5 Sealed Lead Acid - AGM - VRLA Battery (LONG WAY-LW-3FM4.5)
- SCANSTRUT ROKK Charge Pro Fast Charge USB-A & USB-C Socket (SC-USB-03)
- CAT USB Car Charger, Charges Up To 3 Devices (CAT-DC3USB-BLK)
- RAYOVAC UltraPro C Alkaline Battery, 1.5V DC, 12 Pack (ALC12PP)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Plus , Get Your Greens (77-94514)
- OTTERBOX Defender Case For Apple Iphone 15 Pro , Forest Ranger (77-92540)
- OTTERBOX Symmetry Clear Case For Samsung Galaxy S24 Ultra , Clear (77-94606)
- OTTERBOX Fre Magsafe Case For Apple Iphone 15 Pro Max , Purple (77-93427)
- OTTERBOX Defender Pro Case For Samsung Galaxy S24 , Black (77-94620)
- OTTERBOX Commuter Case For Samsung Galaxy S23 Ultra , Trees Company (77-91474)
- OTTERBOX Defender Case For Apple Iphone 12 / 12 Pro, Black (77-65401)
- Otterbox Cell Phone Cases