Shop All Cell Phone Cases
Otterbox
Defender Case For Apple Iphone 14 / Iphone 13, Black
Mfr # 77-88373
Zoro # G410946933
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.43 in
- Color BLACK
- Weight 0.381 lbs
- Width 4.30 in
- Material Plastic, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-88373
- Zoro # G410946933
- UPC # 840262379878
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Length | 1.43 in |
Width | 4.30 in |
Details
Color | BLACK |
Weight | 0.381 lbs |
Material | Plastic, Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM DRIVE, FLASH, USB, METAL, 32GB (VER98749)
- SICURIX ID Badge Holder, Horizontal, PK50 (BAU 47810)
- LOGITECH Headset, Binaural, Over-the-Head, Black (LOG981000612)
- COMMSCOPE Replacement for Commscope 31768a (31768A COMMSCOPE)
- OTTERBOX Defender Pro Case For Google Pixel 8 , Black (77-94196)
- OTTERBOX React Case For Apple Iphone 14 Pro, Clear (77-88892)
- OTTERBOX Defender Case For Samsung Galaxy S24 Ultra , Black (77-94492)
- OTTERBOX Commuter Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Crisp Denim (77-92612)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Plus , Run Wildflower (77-94516)
- OTTERBOX Defender Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-92554)
- OTTERBOX Fre Magsafe Case For Apple Iphone 15 , Purple (77-93436)
- Otterbox Cell Phone Cases