Shop All Cell Phone Cases
Otterbox
Defender Case For Apple Iphone 13 Pro Max / 12 Pro Max, Black
Mfr # 77-83430
Zoro # G010946791
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Rubber
- Color BLACK
- Length 1.44 in
- Width 4.29 in
- Weight 0.428 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-83430
- Zoro # G010946791
- UPC # 840104264645
- Country of Origin Mexico
- Category Cell Phone Cases
Dimensions
Length | 1.44 in |
Width | 4.29 in |
Details
Material | Plastic, Rubber |
Color | BLACK |
Weight | 0.428 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 55Ah SLA AGM Replacement Battery for EVX12520, CA12550, AP12-55G-R (ML55-121911125)
- OTTO Headset, Behind the Head, On Ear, Black (V4-BA2MG5)
- BLACK BOX 1 X 4 Hdmi Splitter w/ Audio (AVSP-HDMI1X4)
- ILC Replacement for Sony Bp-hp800-11 Battery (BP-HP800-11)
- OTTERBOX Symmetry Clear Case For Samsung Galaxy S24 Plus , Dawn Floral (77-94601)
- OTTERBOX Defender Pro Case For Apple Ipad Pro 11 2022 / 2021, Black (77-82262)
- OTTERBOX Commuter Lite Case For Motorola Moto G Power 2022 , Black (77-86699)
- OTTERBOX Defender Pro Case For Samsung Galaxy S24 Ultra , Mountain Majesty (77-94644)
- OTTERBOX Rugged Tracker Case For Apple Airtag, Black (77-87929)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Plus , Run Wildflower (77-94516)
- OTTERBOX Defender Case For Samsung Galaxy S24 Ultra , Forest Ranger (77-94496)
- Otterbox Cell Phone Cases