Shop All Cell Phone Cases
Otterbox
Defender Case For Apple Ipad Mini 6, Black
Mfr # 77-87476
Zoro # G910947256
product price: $71.85
/ea
$71.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.723 lbs
- Material Plastic, Rubber
- Color BLACK
- Width 6.22 in
- Length 1.14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-87476
- Zoro # G910947256
- UPC # 840262369183
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 6.22 in |
Length | 1.14 in |
Details
Weight | 0.723 lbs |
Material | Plastic, Rubber |
Color | BLACK |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Exide EP1229W 12V 7Ah Sealed Lead Acid Battery (EXIDE-EP1229W)
- LG TV Remote Control For LG, AKB73755451 (AKB73755451)
- SWE-TECH 3C 1/4 inch Stereo Audio Patch Cable, 1/4 Male, 6 foot (FWT10A1-62106)
- ENERGIZER Coin Cell, 364, 1.5V (364BPZ)
- OTTERBOX Defender Case For Apple Ipad 10.2, Black (77-62032)
- OTTERBOX Symmetry Plus Magsafe Case For Apple Iphone 14 / Iphone 13, Dont Even Chai Grey (77-90738)
- OTTERBOX Commuter Case For Apple Iphone 15 Plus / Iphone 14 Plus, Black (77-92577)
- OTTERBOX Defender Pro Case For Apple Iphone 14 / Iphone 13, Black (77-88685)
- OTTERBOX Symmetry Soft Touch Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Beet It (77-93639)
- OTTERBOX Defender Case For Samsung Galaxy S23 Plus , Black (77-91027)
- OTTERBOX Defender Case For Samsung Galaxy S24 Ultra , Forest Ranger (77-94496)
- Otterbox Cell Phone Cases