Shop All Cell Phone Cases
Otterbox
Defender Case For Apple Ipad Air 10.9 / Air 2022, Black
Mfr # 77-65735
Zoro # G710946947
product price: $89.95
/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.00 in
- Material Plastic, Rubber
- Length 1.15 in
- Color BLACK
- Weight 1.128 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-65735
- Zoro # G710946947
- UPC # 840104219577
- Country of Origin Mexico
- Category Cell Phone Cases
Dimensions
Width | 8.00 in |
Length | 1.15 in |
Details
Material | Plastic, Rubber |
Color | BLACK |
Weight | 1.128 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN CAMERA Verizon 4G LTE Gocam Trail Camera (GC-Z4Gb2)
- MOUNT-IT Universal IPAD Tablet Wall Mount Arm (MI-3774)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- MOTOROLA Antenna, 4 L, Rubber/Plastic (PMAE4071A)
- OTTERBOX Defender Pro Xt Clear Magsafe Case For Apple Iphone 15 Plus / Iphone 14 Plus, Mountain Frost (77-93287)
- OTTERBOX Defender Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Forest Ranger (77-92560)
- OTTERBOX Defender Pro Case For Samsung Galaxy S24 Plus , Baby Blue Jeans (77-94627)
- OTTERBOX Commuter Case For Apple Iphone 14 / Iphone 13, Trees Company (77-89650)
- OTTERBOX Symmetry Clear Case For Samsung Galaxy S24 Plus , Dawn Floral (77-94601)
- OTTERBOX Antimicrobial Easy Grip Shell For Xbox One Controller, Dreamscape (77-80665)
- OTTERBOX Symmetry Antimicrobial Case For Apple Iphone 12 / 12 Pro, Black (77-65414)
- Otterbox Cell Phone Cases