Shop All Cell Phone Cases
Otterbox
Defender Case For Apple Ipad 9.7 2018 / 2017, Black
Mfr # 77-55876
Zoro # G510946949
product price: $89.95
/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.980 lbs
- Material Plastic, Rubber
- Length 0.63 in
- Width 7.07 in
- Color BLACK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-55876
- Zoro # G510946949
- UPC # 660543419112
- Country of Origin Mexico
- Category Cell Phone Cases
Dimensions
Length | 0.63 in |
Width | 7.07 in |
Details
Weight | 0.980 lbs |
Material | Plastic, Rubber |
Color | BLACK |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AXIOM MANUFACTURING Axiom 1000Base-Lx Sfp Transceiver For Cisco - Glc-Lh-Sm (GLC-LH-SM-AX)
- BATTERY CLERK AJC® MK ES5-12-T2 12V 5Ah Sealed Lead Acid Battery (MK-ES5-12-T2)
- MOUNT-IT Low-Profile Tilting TV Wall Mount for 32"-55" TVs (MI-318B)
- ILC Replacement for Philips FR2 Battery (FR2 BATTERY PHILIPS)
- OTTERBOX Defender Pro Xt Magsafe Case For Apple Iphone 14 Pro Max , Black (77-89158)
- OTTERBOX Defender Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-92554)
- OTTERBOX Defender Pro Xt Clear Magsafe Case For Apple Iphone 15 Plus / Iphone 14 Plus, Orchid Advice (77-93299)
- OTTERBOX Defender Pro Xt Clear Magsafe Case For Apple Iphone 15 Pro Max , Orchid Advice (77-93322)
- OTTERBOX Symmetry Antimicrobial Case For Apple Iphone 12 / 12 Pro, Black (77-65414)
- OTTERBOX Defender Case For Google Pixel 8 Pro , Black (77-94214)
- OTTERBOX React Case For Samsung Galaxy S23 Fe , Black (77-94253)
- Otterbox Cell Phone Cases