Shop All Cell Phone Cases
Otterbox
Commuter Lite Case For Motorola Moto G Play 2023 , Black
Mfr # 77-91013
Zoro # G510947113
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color BLACK
- Width 4.28 in
- Material Plastic, Rubber
- Length 0.71 in
- Weight 0.214 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-91013
- Zoro # G510947113
- UPC # 840304711864
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.28 in |
Length | 0.71 in |
Details
Color | BLACK |
Material | Plastic, Rubber |
Weight | 0.214 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Solex SB1240 (ML5-122676587)
- BATTERY CLERK AJC® Power-Sonic PS-12180NB 12V 18Ah Emergency Light Battery (POWER-SONIC-PS-12180NB)
- PYLE Mini Compact Megaphone Bullhorn With Siren Alarm And Led Lights (PMP37LED)
- MIGHTY MAX BATTERY 6V 1.3Ah SLA Replacement Battery Compatible with Saite BT-6M1.3AC - 2PK (MAX3985660)
- OTTERBOX Symmetry Antimicrobial Case For Apple Iphone 12 / 12 Pro, Black (77-65414)
- OTTERBOX Ottergrip Symmetry Case For Apple Iphone 15 Pro , Aspen Gleam (77-93145)
- OTTERBOX Defender Xt Case For Samsung Galaxy Z Flip5 , Black (77-93743)
- OTTERBOX Ottergrip Symmetry Case For Apple Iphone 15 Pro , You Do Blue (77-93139)
- OTTERBOX Defender Case For Google Pixel 8 Pro , Black (77-94214)
- OTTERBOX Defender Case For Apple Iphone Se 2022 / Se 2020 / 8 / 7, Big Sur (77-56606)
- GADGET GUARD Camera Lens Protector for Apple iPhone 14 Pro / iPhone 14 Pro Max, Clear (GGACXXC208AP12B)
- Otterbox Cell Phone Cases