Shop All Cell Phone Cases
Otterbox
Commuter Lite Case For Motorola Moto G 5g 2023 , Black
Mfr # 77-92101
Zoro # G610946955
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Rubber
- Weight 0.205 lbs
- Color BLACK
- Width 4.30 in
- Length 0.73 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-92101
- Zoro # G610946955
- UPC # 840304724369
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.30 in |
Length | 0.73 in |
Details
Material | Plastic, Rubber |
Weight | 0.205 lbs |
Color | BLACK |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Simplex 2081-9275 (ML18-12F273)
- MONOPRICE USB 2.0 Extension Cable, 15 ft.L, Black (5435)
- AIPHONE Call Audio Master Station (LEF-5C)
- MIGHTY MAX BATTERY HNN9044 NiCD Battery for MOTOROLA Radius Radio - 2PK (MAX3458931)
- OTTERBOX Defender Case For Samsung Galaxy S24 Plus , Mountain Majesty (77-94490)
- OTTERBOX Commuter Case For Samsung Galaxy S23 , Dont Be Blue (77-91098)
- OTTERBOX Symmetry Plus Graphics Magsafe Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Burnout Sky (77-93402)
- OTTERBOX Defender Case For Samsung Galaxy S23 Fe , Mountain Majesty (77-94284)
- OTTERBOX Defender Pro Case For Samsung Galaxy S24 Ultra , Mountain Majesty (77-94644)
- OTTERBOX Ottergrip Symmetry Case For Apple Iphone 15 Pro , Aspen Gleam (77-93145)
- OTTERBOX Commuter Case For Apple Iphone 15 Pro , Crisp Denim (77-92568)
- Otterbox Cell Phone Cases