Shop All Cell Phone Cases
Otterbox
Commuter Lite Case For Motorola Moto G 5g 2022 , Black
Mfr # 77-88221
Zoro # G210947017
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.203 lbs
- Length 0.73 in
- Color BLACK
- Material Plastic, Rubber
- Width 4.23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-88221
- Zoro # G210947017
- UPC # 840262377751
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Length | 0.73 in |
Width | 4.23 in |
Details
Weight | 0.203 lbs |
Color | BLACK |
Material | Plastic, Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Mini DPort Cable, DVI, Adapter, M/M, 3ft (P586-003-DVI-V2)
- HUBBELL GAI-TRONICS Emergency Weatherproof Telephone 1 Button, Keypad (394AL-001)
- BOSCH Battery and Charger, (1) 2.0 Ah, Li-Ion (GXS12V-01N12)
- ILC Replacement for Kodak 760h replacement light bulb lamp (760H KODAK)
- OTTERBOX Defender Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Forest Ranger (77-92560)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Ultra , Crisp Denim (77-94522)
- OTTERBOX Symmetry Plus Magsafe Case For Apple Iphone 14 Pro Max , Black (77-89062)
- OTTERBOX Defender Pro Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-92732)
- OTTERBOX Commuter Case For Apple Iphone 14 Pro , Black (77-88421)
- OTTERBOX Commuter Case For Samsung Galaxy S23 , Dont Be Blue (77-91098)
- OTTERBOX Defender Case For Apple Ipad Pro 12.9 2021, Black (77-82268)
- Otterbox Cell Phone Cases