Shop All Cell Phone Cases
Otterbox
Commuter Case For Samsung Galaxy S24 Ultra , Crisp Denim
Mfr # 77-94522
Zoro # G210946638
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic, Rubber
- Width 4.20 in
- Weight 0.216 lbs
- Length 0.65 in
- Color BLUE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-94522
- Zoro # G210946638
- UPC # 840304750900
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.20 in |
Length | 0.65 in |
Details
Material | Plastic, Rubber |
Weight | 0.216 lbs |
Color | BLUE |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Camera, Bullet Type, Fixed Lens (CVC620WPT)
- JENSEN AUDIO Portable Speaker, 2W (SMPS-125)
- BROAN Motion Snsr, PIR, 120-277V AC, Wht (MS100W)
- MAXELL Bass13™ Wireless Headphones with Mic (199793)
- OTTERBOX Defender Xt Case For Samsung Galaxy Z Flip5 , Black (77-93743)
- OTTERBOX Defender Case For Apple Iphone 11, Black (77-62457)
- OTTERBOX Defender Pro Xt Magsafe Case For Apple Iphone 14 Pro Max , Blooming Lotus (77-89166)
- OTTERBOX Commuter Case For Samsung Galaxy S23 , Dont Be Blue (77-91098)
- OTTERBOX Defender Case For Samsung Galaxy S24 Ultra, Baby Blue Jeans (77-94491)
- OTTERBOX Commuter Case For Apple Iphone 15 Pro , Crisp Denim (77-92568)
- OTTERBOX Symmetry Plus Clear Magsafe Case For Apple Iphone 14 Pro Max , Clear (77-89263)
- Otterbox Cell Phone Cases