Shop All Cell Phone Cases
Otterbox
Commuter Case For Samsung Galaxy S24 Ultra , Black
Mfr # 77-94518
Zoro # G710946626
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.67 in
- Weight 0.216 lbs
- Width 4.21 in
- Material Plastic, Rubber
- Color BLACK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-94518
- Zoro # G710946626
- UPC # 840304750863
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Length | 0.67 in |
Width | 4.21 in |
Details
Weight | 0.216 lbs |
Material | Plastic, Rubber |
Color | BLACK |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Fixed Display TV Mount with Rail, 37" to 70" Screen (DWF3770L)
- GROTE Grote Lighting Car Charger, Bz901-5 (BZ901-5)
- MOTOROLA Cable, Type Micro USB, 48" L (CB000262A01)
- MOTOROLA Battery Pack, NiMH, 7.2V, For Motorola (PMNN4063BR)
- OTTERBOX Defender Case For Samsung Galaxy S24 , Blue Suede Shoes (77-94477)
- OTTERBOX Commuter Lite Case For Motorola Moto G Play 2023 , Black (77-91013)
- OTTERBOX Defender Case For Apple Iphone 12 / 12 Pro, Black (77-65401)
- OTTERBOX Defender Pro Case For Apple Iphone 14 / Iphone 13, Black (77-88685)
- OTTERBOX Ottergrip Symmetry Graphics Case For Apple Iphone 15 Pro Max , On The Spot (77-93236)
- OTTERBOX Car Dash / Window Mount For Magsafe, Black (78-80446)
- SPIGEN Crystal Hybrid MagSafe Case for Apple iPhone 14 Plus, Clear (ACS04656)
- Otterbox Cell Phone Cases