Shop All Cell Phone Cases
Otterbox
Commuter Case For Samsung Galaxy S24 Plus , Crisp Denim
Mfr # 77-94512
Zoro # G110946714
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.24 in
- Length 0.64 in
- Color BLUE
- Material Plastic, Rubber
- Weight 0.196 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otterbox
- MFR # 77-94512
- Zoro # G110946714
- UPC # 840304750801
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.24 in |
Length | 0.64 in |
Details
Color | BLUE |
Material | Plastic, Rubber |
Weight | 0.196 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Flir I5 Battery (I5 BATTERY FLIR)
- CETIS Trimline Phone, White (205TMW (White))
- UNIVIEW 8MP Eyeball Network Camera 2.8mm Fixed, 30m IR, PoE, H.265, WDR, Mic (IPC3618SR3-ADF28KM-G)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 5Ah, Faston, Voltage: 12 (2UKJ9)
- OTTERBOX Ottergrip Symmetry Graphics Case For Apple Iphone 15 Pro Max , On The Spot (77-93236)
- OTTERBOX Defender Pro Xt Clear Magsafe Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Orchid Advice (77-93345)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Ultra , Crisp Denim (77-94522)
- OTTERBOX Commuter Case For Google Pixel 7a , Black (77-92091)
- OTTERBOX Defender Pro Case For Apple Iphone 15 Pro Max , Black (77-92714)
- OTTERBOX Defender Pro Case For Google Pixel 8 , Black (77-94196)
- GADGET GUARD GuardPlus Liquid Screen Protection (VTBILPC208GG21A)
- Otterbox Cell Phone Cases