Shop All Cell Phone Cases
Otterbox
Commuter Case For Samsung Galaxy S24 , Black
Mfr # 77-94498
Zoro # G910946945
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color BLACK
- Weight 0.190 lbs
- Width 4.22 in
- Material Plastic, Rubber
- Length 0.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-94498
- Zoro # G910946945
- UPC # 840304750665
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.22 in |
Length | 0.64 in |
Details
Color | BLACK |
Weight | 0.190 lbs |
Material | Plastic, Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT $HD PORTABL BATTERY CHGR 6/12/24 (AE6010B)
- MOXA Unmanaged Ethernet Switch W/ 5 10/100Baset(X)Ports, -10 To 60°C (EDS-205A)
- 3M PELTOR Boom Microphone Assembly (MT53N-12/1)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Duracell Ultra SLAA12-1.3F (ML1.3-12211775)
- OTTERBOX Symmetry Case For Samsung Galaxy S21 Fe 5g , Black (77-83941)
- OTTERBOX Defender Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-92554)
- OTTERBOX Symmetry Antimicrobial Case For Apple Iphone 12 / 12 Pro, Black (77-65414)
- OTTERBOX Defender Pro Case For Apple Ipad Pro 11 2022 / 2021, Black (77-82262)
- OTTERBOX Defender Case For Samsung Galaxy S24 Ultra, Baby Blue Jeans (77-94491)
- OTTERBOX Symmetry Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-92638)
- KEY-BAK Ratch-It SD 36in KB CLR Cara w/ Phone Tether Poly (0KR7-4C14)
- Otterbox Cell Phone Cases