Shop All Cell Phone Cases
Otterbox
Commuter Case For Samsung Galaxy S23 Ultra , Into The Fuchsia
Mfr # 77-91118
Zoro # G310946644
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Rubber
- Length 0.72 in
- Width 4.30 in
- Weight 0.205 lbs
- Color PINK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-91118
- Zoro # G310946644
- UPC # 840304713004
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Length | 0.72 in |
Width | 4.30 in |
Details
Material | Plastic, Rubber |
Weight | 0.205 lbs |
Color | PINK |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Panasonic COMP-141 3V & 190 mAh Replacement Lithium Battery for BR2032; Interstate - LIT2350 (COMP-141)
- MSI MAG B650 TOMAHAWK WIFI Gaming Desktop Motherboard (B650TOMAHAWKWIFI)
- TRIPP LITE Fixed Display TV Mount with Rail, 37" to 70" Screen (DWF3770L)
- ANTAIRA 6-Port Industrial Unmanaged Ethernet Switch, w/2-100Fx Single-mode 30Km, EOT (LNX-0602-S3-T)
- OTTERBOX Defender Case For Apple Iphone 15 Plus / Iphone 14 Plus, Black (77-92541)
- OTTERBOX Defender Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-92554)
- OTTERBOX Defender Pro Case For Samsung Galaxy S24 Plus , Mountain Majesty (77-94634)
- OTTERBOX Defender Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Forest Ranger (77-92560)
- OTTERBOX Symmetry Folio Case For Apple Ipad 10.9 2022, Starry Night (77-89975)
- OTTERBOX Defender Case For Samsung Galaxy S24 Ultra , Black (77-94492)
- BLUE DONUTS Wallet, Phone Case, and Passport Holder Carrying Case for Travel Black (BD3777304)
- Otterbox Cell Phone Cases