Shop All Cell Phone Cases
Otterbox
Commuter Case For Samsung Galaxy S23 Plus , Dont Be Blue
Mfr # 77-91082
Zoro # G510946963
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.196 lbs
- Length 0.72 in
- Color BLUE
- Material Plastic, Rubber
- Width 4.30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-91082
- Zoro # G510946963
- UPC # 840304712649
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Length | 0.72 in |
Width | 4.30 in |
Details
Weight | 0.196 lbs |
Color | BLUE |
Material | Plastic, Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Asus X555 Battery (X555)
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TV2XB8C)
- BOSS AUDIO 4" Weatherproof Bluetooth ATV/UTV/Waketower Audio System, Black (BM40AMPBT)
- MIDLAND RADIO Desktop Charger GXT1000 SERIES (AVP10)
- OTTERBOX Defender Case For Google Pixel 8 Pro , Black (77-94214)
- OTTERBOX Defender Pro Case For Apple Iphone 14 Pro Max , Black (77-88714)
- OTTERBOX Symmetry Plus Magsafe Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-92925)
- OTTERBOX Symmetry Soft Touch Case For Apple Iphone 15 Pro Max , Dark Echo (77-93636)
- OTTERBOX Defender Xt Magsafe Case For Apple Iphone 13 , Black (77-85598)
- OTTERBOX Defender Case For Samsung Galaxy S24 , Blue Suede Shoes (77-94477)
- OTTERBOX Fre Magsafe Case For Apple Iphone 15 Pro Max , Pine (77-93425)
- Otterbox Cell Phone Cases