Shop All Cell Phone Cases
Otterbox
Commuter Case For Samsung Galaxy S23 Plus , Black
Mfr # 77-91074
Zoro # G110946912
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BLACK
- Width 4.29 in
- Length 0.71 in
- Material Plastic, Rubber
- Weight 0.196 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-91074
- Zoro # G110946912
- UPC # 840304712564
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.29 in |
Length | 0.71 in |
Details
Color | BLACK |
Material | Plastic, Rubber |
Weight | 0.196 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTONBUHL Mini Tripod Camera Stand (TPOD18)
- LTS Network Video Recorder, 16 Camera Inputs (LTN8716K-P16)
- RCA Standard HDTV, LED Display, 13" Screen (J13SE1220)
- ILC Replacement For DAYTONA 12AA750NM (1/2AA-750NM)
- OTTERBOX Symmetry Plus Clear Magsafe Case For Apple Iphone 14 Pro Max , Clear (77-89263)
- OTTERBOX Defender Pro Case For Samsung Galaxy S24 Plus , Mountain Majesty (77-94634)
- OTTERBOX Defender Case For Google Pixel 8 Pro , Black (77-94214)
- OTTERBOX Defender Pro Xt Clear Magsafe Case For Apple Iphone 15 Plus / Iphone 14 Plus, Orchid Advice (77-93299)
- OTTERBOX Defender Pro Case For Samsung Galaxy S23 Fe , Black (77-94285)
- OTTERBOX Fre Magsafe Case For Apple Iphone 15 Pro Max , Pine (77-93425)
- LOVEHANDLE Phone Grip Multi Rainbow (L-021-01)
- Otterbox Cell Phone Cases