Shop All Cell Phone Cases
Otterbox
Commuter Antimicrobial Case For Apple Iphone 12 / 12 Pro, Black
Mfr # 77-65405
Zoro # G910947164
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.168 lbs
- Color BLACK
- Width 4.31 in
- Material Plastic, Rubber
- Length 0.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-65405
- Zoro # G910947164
- UPC # 840104215722
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Width | 4.31 in |
Length | 0.69 in |
Details
Weight | 0.168 lbs |
Color | BLACK |
Material | Plastic, Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Port-Powered Rs-232 To Tb Rs-485 Converter (BB-485SD9TB)
- ILC Replacement for Leoch Lp12-75 (LP12-75 LEOCH)
- LUXOR SideTrak Solo Pro HD 158 Freestanding Portable Monitor (LTFR001)
- META Oculus Quest 2 Advanced All-in-One VR Headset 128GB, White (899-00182-02)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Ultra , Run Wildflower (77-94526)
- OTTERBOX Symmetry Soft Touch Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Dark Echo (77-93647)
- OTTERBOX Symmetry Plus Clear Magsafe Case For Apple Iphone 14 Pro Max , Clear (77-89263)
- OTTERBOX Symmetry Soft Touch Case For Apple Iphone 15 Pro , Dark Echo (77-93608)
- OTTERBOX Symmetry Case For Google Pixel 8 , Black (77-94845)
- OTTERBOX Commuter Lite Case For Motorola Moto G Play 2023 , Black (77-91013)
- URBAN ARMOR GEAR Civilian Case for Samsung Galaxy S23 Ultra, Black (214136114040)
- Otterbox Cell Phone Cases