Shop All Cell Phone Accessories
Otterbox
Amplify Antimicrobial Glass Screen Protector For Apple Iphone 14 Plus, Clear
Mfr # 77-88842
Zoro # G610946764
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Rubber
- Color CLEAR
- Length 0.89 in
- Width 4.30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-88842
- Zoro # G610946764
- UPC # 840262384568
- Country of Origin China
- Category Cell Phone Accessories
Dimensions
Length | 0.89 in |
Width | 4.30 in |
Details
Material | Plastic, Rubber |
Color | CLEAR |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Syb Ls2208 1D Blk W/Usbcbl+Std (LS2208-SR20007R-NA)
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 25Ft- Red (100608RD)
- INVID TECH IP Camera, 7W, Color (VIS-P5DRXIRA27135NH)
- TRIPP LITE Mini DisplayPort Cable, M/M, 6ft (P584-006)
- OTTERBOX Fast Charge 20w Usb C Pd Car Charger, Black Shimmer (78-81010)
- OTTERBOX Alpha Flex Screen Protector For Samsung Galaxy S23 , Clear (77-91267)
- OTTERBOX Amplify Antimicrobial Glass Screen Protector For Apple Iphone 12 / 12 Pro, Clear (77-65444)
- OTTERBOX Car Vent Mount Charger For Magsafe, Radiant Night (78-81162)
- OTTERBOX Premium Glass Screen Protector For Apple Iphone 15, Clear (77-93966)
- OTTERBOX Premium Pro Glass Antimicrobial Blue Light Screen Protector For Apple Iphone 15 , Clear (77-93996)
- POPSOCKETS PopGrip, Bee Boho (804149)
- Otterbox Cell Phone Accessories