Shop All Cell Phone Accessories
Otterbox
Alpha Flex Antimicrobial Screen Protector For Samsung Galaxy S23 Plus , Clear
Mfr # 77-91271
Zoro # G910946716
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Rubber
- Color CLEAR
- Length 0.88 in
- Width 4.29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 77-91271
- Zoro # G910946716
- UPC # 840304714537
- Country of Origin China
- Category Cell Phone Accessories
Dimensions
Length | 0.88 in |
Width | 4.29 in |
Details
Material | Plastic, Rubber |
Color | CLEAR |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Hdmi Cable Highspeed Ethernet 4K No Booster Cl2 Mm Black 40Ft (P568-040-HD-CL2)
- ELECTRIDUCT Surge Protector 3-Outlet/2 USB Ports- 2.4 AMP- Wall Adapter- White (PDU-T2.4A-3P-2U-WT)
- FDK Battery 3 Volt Lithium (CR) FDK Back up Power Battery (COMP-7)
- ENERGIZER Coin Cell Battery, 254 mAh Cap, 3V DC, PK5 (ECRN2032)
- OTTERBOX 3 In 1 Magsafe Wireless Charging Stand, Phantom Night (78-80871)
- OTTERBOX Polyarmor Curved Screen Protector For Samsung Galaxy S24 Ultra , Clear (77-94748)
- OTTERBOX Amplify Antimicrobial Glass Screen Protector For Apple Iphone 12 / 12 Pro, Clear (77-65444)
- OTTERBOX Car Vent Mount Charger For Magsafe, Radiant Night (78-81162)
- OTTERBOX Premium Glass Screen Protector For Apple Iphone 15 Pro, Clear (77-93942)
- OTTERBOX Glass Screen Protector For Apple Iphone 15 Pro, Clear (77-93921)
- WHOOSH Replacement for Tessco 837296000021 (837296000021)
- Otterbox Cell Phone Accessories