Shop All Cell Phone Accessories
Otterbox
3-in-1 Charging Station For Magsafe, Lucid Dreamer
Mfr # 78-81155
Zoro # G410946803
product price: $91.69
/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Rubber
- Color WHITE
- Length 3.90 in
- Width 5.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otterbox
- MFR # 78-81155
- Zoro # G410946803
- UPC # 840304716517
- Country of Origin Viet Nam
- Category Cell Phone Accessories
Dimensions
Length | 3.90 in |
Width | 5.48 in |
Details
Material | Plastic, Rubber |
Color | WHITE |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE GBC Clip, Badge, w/Mylar Strap, PK100 (1122897)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Yuasa NP18-12B - 4 Pack (ML18-12MP4167337411)
- HYBRID Model 311, Empty (STA300-B11)
- TRIPLETT HDMI Cable (HDMI-SS-100BK)
- OTTERBOX Premium Glass Screen Protector For Apple Iphone 15, Clear (77-93966)
- OTTERBOX Amplify Antimicrobial Glass Screen Protector For Apple Iphone 12 / 12 Pro, Clear (77-65444)
- OTTERBOX Amplify Antimicrobial Glass Screen Protector For Apple Iphone 14 Pro Max , Clear (77-88854)
- OTTERBOX Premium Glass Screen Protector For Apple Iphone 15 Pro, Clear (77-93942)
- OTTERBOX Polyarmor Curved Screen Protector For Samsung Galaxy S24 Ultra , Clear (77-94748)
- OTTERBOX Alpha Flex Antimicrobial Screen Protector For Samsung Galaxy Z Fold5 , Clear (77-92508)
- RAM MOUNTS Replacement for Tessco 793442024610 (793442024610)
- Otterbox Cell Phone Accessories