Shop All Keyboard & Mouse Combos
Otm Essentials
Pro Wireless Keyboard & Optical Mouse Combo, 2.4 GHz Frequency, Black
Mfr # ROB-B3WBK
Zoro # G208997321
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mouse Width 4.46"
- Mouse Type Optical
- Keyboard Width 16.77"
- Wired/Wireless Wireless
- Keyboard Design Full-Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otm Essentials
- MFR # ROB-B3WBK
- Zoro # G208997321
- UPC # 731969039939
- Country of Origin Cameroon
- Category Keyboard & Mouse Combos
Dimensions
Mouse Width | 4.46" |
Keyboard Width | 16.77" |
Keyboard Depth | 6.09" |
Mouse Height | 1.74" |
Details
Mouse Type | Optical |
Wired/Wireless | Wireless |
Keyboard Design | Full-Size |
Item | Keyboard & Mouse Combinations |
Color | Black |
Frequency | 2.4 GHz |
Description
Interested in merging the convenience of a wireless keyboard with a comfortable typing experience? A great option is the OTM Essentials Pro wireless keyboard that offers a comfortable typing experience. Combine it with the ergonomic shape of the Pro mouse, and boost your productivity.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Lanyard, w/ Badge Clip, 24/BX, Black 24PK (AVT75401)
- CETIS Trimline Phone, Ash (205T (AS))
- BLUEPARROTT Noise-Canceling Wireless Headset (B350XTNEW)
- MONOPRICE 3.5mm S Plug to 3.5mm S Jack x2 Splitter (7204)
- OVERTIME USBC to Lightning Charging Cable - Pack of 3 Phone Charging Cables (OTDCIPUSBTC6WHX3)
- SANOXY Mini Wireless Keyboard And Mouse Set 2.4G Compatible with Mac Apple PC Computer Silver (SNX-Mini-KYB-MS-ST-SLV)
- DELTON KB200 Wireless Ergonomic Keyboard and S12 Wireless Vertical Mouse Combo (DKMKITERG12-WB)
- SANOXY Mini Wireless Keyboard And Mouse Set 2.4G Compatible with Mac Apple PC Computer Black (SNX-Mini-KYB-MS-ST-BLK)
- SANOXY Mini Wireless Keyboard And Mouse Set 2.4G Compatible with Mac Apple PC Computer Gold (SNX-Mini-KYB-MS-ST-GLD)
- DELTON KB35 Mini Computer Keyboard and Mouse Combo for Laptop Remote Work (DKMKITMIN35-WB)
- OVERTIME iPhone 15/Android Home Charging Kit (OTH1PD1U6TC)
- Otm Essentials Keyboard & Mouse Combos