Shop All Bagels and Muffins
Otis Spunkmeyer
Muffins Variety Pack, Assorted Flavors, 4 oz Pack, PK15
Mfr # 737470
Zoro # G900929620
product price: $35.89
/pk 15, $2.39/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz
- Weight 2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otis Spunkmeyer
- MFR # 737470
- Zoro # G900929620
- UPC # 91752501020
- Country of Origin United States
- Category Bagels and Muffins
Details
Capacity | 4 oz |
Weight | 2 lbs |
Description
Enjoy a treat with your morning coffee in the breakroom or at your desk. This Muffin Assortment comes with Individually wrapped muffins in Banana Nut, Chocolate Chip, and Wild Blueberry flavors.
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAVOR IMPORTS-CARELLO Savor Imports-Carello Olive Oil Pomace Tin 1 gal. Tin, PK6 (30005)
- BARILLA Barilla Cellentani Pasta 16 oz., PK12 (1000010547)
- BEVERAGE-AIR White Cutting Board, 1/2", 9.25"x48" (705-290C-02)
- BOYD GLOVES Boyd Gloves Large Disposable Powder Free Latex Gloves, PK1000 (NMPF103)
- Otis Spunkmeyer Bagels and Muffins