Shop All Knives & Cutlery
Othello
Classic Knife Set with Wooden Block Kitchen Knives, Silver
Mfr # CL-FK6
Zoro # G709244986
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.7 in
- Color brown
- Width 14.8 in
- Height 12.2 in
- Overall Depth 5.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Othello
- MFR # CL-FK6
- Zoro # G709244986
- UPC # 819813019891
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Overall Length | 5.7 in |
Width | 14.8 in |
Height | 12.2 in |
Overall Depth | 5.7 in |
Details
Item | Knife Set |
Color | brown |
Includes | 1*product, 1*manual |
Description
With our knives, you know youre getting great value for money. Each of these blades has been designed for durability. These knives feature forged 440C stainless steel thats strong against both rust and corrosion. Even better, these blades take forever to blunt! For the handles, we used pakkawood. This is an engineered wood and resin composite thats ultra-durable. It withstands water than its real wood counterparts. Tough to the core!
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARBURST Starburst Minis Fave Reds 8 oz., PK8 (384769)
- CRESTWARE Slotted Spoon, Black, 12 in. L (NY7)
- BRUT MANUFACTURING WEAR PLATE w/BOLT (BR71820)
- STARBUCKS COFFEE CO Starbucks, Coffee, Pike Place Decaf, 2 1/2 Oz Packet, 18PK (11023061)
- SMITHS Edgesport 8" Boning / Fillet Knife (51062)
- DEXTER RUSSELL Oyster, Galveston, 4 In, Poly, White (10503)
- SMITHS Cabin & Lodge Steak Cutlery Block Set, 7Pcs (51033)
- DEXTER RUSSELL Poultry Knife, 2 1/2 In, Ergo, Trimmer (11183)
- TRADITIONAL Fillet Knife, 9 in Blade, Brown Handle (10903)
- PLASKOLITE Optix Plastic Knife (1999999A)
- MERCER CUTLERY Santoku Knife, Granton Edge, 7 In., Red (M22707RD)
- Othello Knives & Cutlery