Shop All Cookware
Othello
2-Piece Induction Non-Stick Fry Pan Cookware Set, Black
Mfr # CH-GAP2
Zoro # G509245046
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 13.2 in
- Width 20.7 in
- Includes 1*product, 1*manual
- Height 4.3 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length (In.) | 13.2 in |
Width | 20.7 in |
Height | 4.3 in |
Depth | 13.2 in |
Details
Item | Frying Pan |
Includes | 1*product, 1*manual |
Color | Black |
Description
With a long history beginning in 1888, Othello is known around the world for its dedication to tradition, innovation, and craftsmanship. With contemporary design, professional performance, and premium quality, Othello cookware is German designed for modern kitchens. This set of nonstick frying pans includes two of the most used pans in the kitchen, 9.5 inch + 11 inch fry pans. These pans can be used on all stovetops including gas, electric, ceramic, and induction - and are oven safe to 450 degrees Farenheit. Practical features like cool grip handles with slots for hanging make cooking and storage easier, and the double nonstick surface allows you to cook with less oil and fat. The dishwasher safe and nonstick design make clean up a breeze.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIDENT Trident Singles White Peppermint Gum 16 Pieces, PK162 (67608)
- SOUTHBEND Dial 2-1/4 D, Off-550-200 (P8904-90)
- SAUER Sauer Olive Oil Blend 9g Pouch, PK200 (06752)
- FLOW-RITE Flow-Rite MV-02-FN01 V2 Two-Position Automatic Valve Empty/Auto - Barbed, Front Non-PEF (MV-02-FN01)
- OTHELLO 2-Piece Hard-Anodized Non-Stick Fry Pan Cookware Set, Black (CH-AP2)
- OTHELLO 10-Piece Hard-Anodized Pots and Pans Cookware Set, Black (CH-CO6)
- OTHELLO 10-Piece Tri-ply Stainless Steel Pots and Pans Cookware Set, Silver (CH-SSCO6)
- CHEF BUDDY Chef Buddy 82-SW100 Panini Press Indoor Grill & Gourmet Sandwich Maker with Nonstick Plates; Red (82-SW100)
- LODGE Lodge Oval Wood Walnut Stain Underliner, PK6 (UOPB)
- CUISINART Sandwich Grill Ss 9" (WM-SW2N1)
- RACHAEL RAY Rachael Ray 12149 Create Delicious Aluminum Nonstick Skillet; 9.5 & 11.75 in. - Teal Shimmer - Pack of 2 (12149)
- Othello Cookware