Shop All Cookware
Othello
10-Piece Tri-ply Stainless Steel Pots and Pans Cookware Set, Silver
Mfr # CH-SSCO6
Zoro # G809245036
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 14.8 in
- Width 23 in
- Depth 14.8 in
- Height 11 in
- Includes 1*product, 1*manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length (In.) | 14.8 in |
Width | 23 in |
Depth | 14.8 in |
Height | 11 in |
Details
Item | Pots and Pans |
Includes | 1*product, 1*manual |
Color | Black |
Description
With a long history beginning in 1888, Othello is known around the world for its dedication to tradition, innovation, and craftsmanship. With contemporary design, professional performance, and premium quality, Othello cookware is German designed for modern kitchens. This complete 10 piece stainless steel cookware set includes the 6 pots and pans that everyday home cooks use the most: 1.5 and 2.4 quart saucepans with lids, a 6.3 quart stock pot with lid, a 3 quart saut pan with lid, and 9.5 + 11 inch frying pants. These pots and pans be used on all stovetops including gas, electric, ceramic, and induction - and are oven safe to 450 degrees Farenheit. Practical features like cool grip handles and vented lids make cooking easy, and dishwasher safe design makes clean up a breeze.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRAFRYER Door Magnet (22407)
- CHICKEN OF THE SEA Chicken Of The Sea Low Sodium Solid Albacore Tuna In Water 5 oz., PK24 (10048000001457)
- CRESTWARE Chef Knife, Straight, 10 in. L, Black (KN131)
- GROEN Water Level Probe (2170)
- OTHELLO 10-Piece Hard-Anodized Pots and Pans Cookware Set, Black (CH-CO6)
- OTHELLO 2-Piece Hard-Anodized Non-Stick Fry Pan Cookware Set, Black (CH-AP2)
- LODGE Dutch Oven 7.5Qt Red (EC7D43)
- BROWNE FOODSERVICE Pan, Fry , 12" Alum, Thermalloy (5813812)
- STARFRIT FRY PAN 9.5"" RND B/W (0309350040000)
- NATIONAL PRESTO Hot Air Popper 20Cup Red (04868)
- GRANITE WARE F05104 Roaster, 20 lb Capacity, PorcelainSteel, Black, Dark Enamel, 19 in L, 1312 in W (319807)
- Othello Cookware