Shop All Cookware
Othello
10-Piece Hard-Anodized Pots and Pans Cookware Set, Black
Mfr # CH-CO6
Zoro # G209245049
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 15.9 in
- Depth 15.9 in
- Height 10.4 in
- Includes 1*product, 1*manual
- Width 23.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length (In.) | 15.9 in |
Depth | 15.9 in |
Height | 10.4 in |
Width | 23.8 in |
Details
Item | Pots and Pans |
Includes | 1*product, 1*manual |
Color | Black |
Description
With a long history beginning in 1888, Othello is known around the world for its dedication to tradition, innovation, and craftsmanship. With contemporary design, professional performance, and premium quality, Othello cookware is German designed for modern kitchens. This complete 10 piece hard anodized nonstick cookware set includes the 6 pots and pans that everyday home cooks use the most: 1.5 and 3 quart saucepans with lids, an 8 quart stock pot with lid, a 3 quart saut pan with lid, and 9.5 + 11 inch frying pans. These pots and pans can be used on most stovetops including gas, electric, and ceramic, and are oven safe to 450 degrees Farenheit. Practical features like cool grip handles and clear glass lids make cooking easy, and the nonstick surface makes food healthier and clean up a breeze.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Belt, A48 (1241357)
- MEGUIARS Carcleanr #7Mirr Glz16Oz (M-0716)
- ECLIPSE Sugar Free Spearmint Chewing Gum 18 pc (551193)
- TRUE Mounting Plate (830416)
- OTHELLO 10-Piece Tri-ply Stainless Steel Pots and Pans Cookware Set, Silver (CH-SSCO6)
- OTHELLO 2-Piece Hard-Anodized Non-Stick Fry Pan Cookware Set, Black (CH-AP2)
- KING KOOKER Turkey Fryer, 29qt., Stainless Steel Turkey Pot (SS12RTF)
- LODGE MELTING POT 4.5""LOGIC CI (LMP3)
- MVP GROUP Axis, Single Pasta Cooker - Gas (AX-GPC-1)
- LODGE Dutch Oven 5Qt Cast Iron (L8DOL3)
- KING KOOKER Cast Iron, Cornbread Pan (CICB7S)
- Othello Cookware