Shop All Cutting Pliers
Otc
Wire Plier, Angled, 4-In-1
Mfr # 5950A
Zoro # G5789187
$41.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 11"
- Application Specialty Tools; Electrical; Motorcycle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 5950A
- Zoro # G5789187
- UPC # 731413570988
- Country of Origin Taiwan, Province of China
- Category Cutting Pliers
Dimensions
Overall Length | 11" |
Details
Application | Specialty Tools; Electrical; Motorcycle |
Item | Wire Plier,Angled,4-In-1 |
Description
When it comes to cutting, crimping and stripping wire, the OTC 5950A Wire Plier is just what you need. It features a diagonal head that makes short work of the job. This 4-in-1 wire plier has an angled head for ease of use. The OTC 5950A Wire Plier will help you get your electrical jobs done right.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM 5 3/4 in Needle Nose Plier Ergonomic Handle (2411P)
- URREA 41 MM Full polished 12-point combination wrench (1241M)
- STARRETT Band Saw Blade, 8 ft. 9" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-08-09)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13307)
- OTC Safety Wire Twist Pliers (OTC4795)
- OTC Wire Plier, Straight, 4-In-1 (5950S)
- STANLEY FATMAX® End Cutting Pliers – 6-1/2" (89-875)
- KNIPEX 6 1/4 in End Cutting Plier Uninsulated (50 01 160)
- KNIPEX Circlip Tool, Dia 400 - 1000 Mm (46 10 100)
- KNIPEX 4 1/2 in End Cutting Nipper Uninsulated (64 02 115)
- CRESCENT 8" Heavy-Duty Dipped Handle Diagonal Cutting Pliers - Bagged (5438CENN)
- Otc Cutting Pliers