Shop All Automotive Specialized Tools
This Product is Discontinued
Otc
Wire Loom Threading Kit, 23-1/2" L (Discontinued)
Mfr # 4462
Zoro # G7217080
This Product is Discontinued
Key Features
- Includes (3) Threading Wire
- Type Heavy-Duty
- Length 23 1/2 in
- Width 7 1/2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 4462
- Zoro # G7217080
- UPC # 731413575112
- Country of Origin Taiwan, Province of China
- Category Automotive Specialized Tools
Dimensions
Length | 23 1/2 in |
Width | 7 1/2 in |
Height | 1 5/16 in |
Spout Flex Size | 1/2 in |
Size | 7-1/2 in x 1-5/16 in x 23-1/2 in |
Details
Item | Wire Loom Threading Kit |
Includes | (3) Threading Wire |
Type | Heavy-Duty |
Color | Black |
Material | Steel |
For Use With | Camera Systems, Sound Systems, Vehicle Security |
Number of Pieces | 5 |
Number of Jaws | 0 |
Application | Simplify Placing The Wiring Within The Protection of Existing Wiring Looms, Without Cutting Tape or Zip Ties and Without Damage to Other Wires |
Tool Type | Wire Loom Threading Kit |
For Vehicle Tool Category | Electrical |
Description
Wire Loom Threading Kit, Tool Type Wire Loom Threading Kit, Length 23 1/2 in, Width 7 1/2 in, Height 1 19/64 in, Spout Flex Size 1/2 In., Material Steel, For Vehicle Tool Category Electrical, Color Black, Includes (3) Threading Wire, Number of Pieces 5, Application Simplify Placing The Wiring Within The Protection of Existing Wiring Looms, Without Cutting Tape or Zip Ties and Without Damage to Other Wires, For Use With Camera Systems, Sound Systems, Vehicle Security, Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.