Shop All Tire Repair & Maintenance Kits
Otc
Wheel Tipper
Mfr # 5750
Zoro # G0022762
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Steel or Aluminum Wheels
- Application It Is Used To Flip A Wheel Over During Tire Service, Or Just Tip Up A Wheel And Tire To Move
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 5750
- Zoro # G0022762
- UPC # 731413577284
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Details
Item | Wheel Tipper |
Used For | Steel or Aluminum Wheels |
Application | It Is Used To Flip A Wheel Over During Tire Service, Or Just Tip Up A Wheel And Tire To Move |
Number of Pieces | 1 |
Description
Wheel Tipper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Battery Splice, 6 AWG, Copper, PK10 (84-9463)
- SATCO 35W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Frost Finish (S1910)
- HOSECOIL 15' Blue Hose With Flex Relief (HS1500HP)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG Metric Thread File 8 Pitches 75mm-3.0mm (KH2670)
- CTA MANUFACTURING Hd Tire Gauge Dual Foot (1935)
- SLIME Tire Repair Boot, 3-3/16 In L, 3-3/16 In W (50107)
- KEN-TOOL Rust Hog 5-Piece Replacement Kit (30168)
- TRU-FLATE Tire Bead Sealer, 1 qt. (12-090)
- TRU-FLATE Tire Lettering Stick, 1/2 x 4-5/8In, White (17-235)
- TRU-FLATE Universal Cement, 4 oz. (12-085)
- KEN-TOOL T39B-2 Ball Joint Fork (35939-02)
- Otc Tire Repair & Maintenance Kits