Shop All Lug Nut Wrenches
Otc
Wheel Stud Service Kit, 19 in. L
Mfr # 4295
Zoro # G3962948
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Manual
- For Use With All Sizes of Studs
- Number of Pieces 8
- Length 19 in
- Application Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 4295
- Zoro # G3962948
- UPC # 731413567346
- Country of Origin United States
- Category Lug Nut Wrenches
Dimensions
Length | 19 in |
Width | 19 in |
Height | 5 in |
Details
Item | Wheel Stud Service Kit |
Type | Manual |
For Use With | All Sizes of Studs |
Number of Pieces | 8 |
Application | Automotive |
Includes | 33.9 mm Removing Adapter, 40.8 mm Removing Adapter, C-Frame, Forcing Screw Assembly, Installing Adapter, Lube Packet, Receiving Cup, Removing Pin |
Color | Silver |
Material | Steel |
Number of Jaws | 0 |
For Vehicle Tool Category | Driveline |
Tool Type | Wheel Stud Service Kit |
Description
Wheel Stud Service Kit, Tool Type Wheel Stud Service Kit, Length 19 in, Width 19 in, Height 5 in, Material Steel, For Vehicle Tool Category Driveline, Color Silver, Includes 33.9 mm Removing Adapter, 40.8 mm Removing Adapter, C-Frame, Forcing Screw Assembly, Installing Adapter, Lube Packet, Receiving Cup, Removing Pin, Number of Pieces 8, Application Automotive, For Use With All Sizes of Studs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Spin-On Duramax, P764729 (P764729)
- PARKER Union Tee, 3/8 In (264NTA-6)
- C.E. SMITH Pkg Wheel Nuts, 1/2 in.-20 - 5 Pieces (11052A)
- CURT Double Lock 2-5/16" Offset Goosenck Ball (60602)
- OTC Dual/Single Wheel Separator (5693)
- KEN-TOOL Porkchop Cap Nut Wrench (KEN30609)
- CTA MANUFACTURING Lug Driller (1775)
- KEN-TOOL 144-WAY LUG WRENCH (KT35635)
- KEN-TOOL 4-Way Lug Wrench, Drop-Forged Center, SAE (T95)
- PERFORMANCE TOOL 25 In 4 Way Truck Lug Wrench, W11 (W11)
- CTA MANUFACTURING SKT LUG NUT FLIP 18.5MM X 19.5MM (CTA4221)
- Otc Service & Shop Tools