Shop All Engine Specialty Tools
Otc
Valve Spring Compressor, Steel
Mfr # 6684
Zoro # G7236629
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Valve Spring
- Length (In.) 9 in
- For Use With Ford 3V 4.6L, Ford 3V 5.4L
- Number of Pieces 1
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 6684
- Zoro # G7236629
- UPC # 731413576355
- Country of Origin United States
- Category Engine Specialty Tools
Dimensions
Length (In.) | 9 in |
Overall Width | 6 in |
Overall Length | 9 in |
Details
Item | Valve Spring Compressor |
Type | Valve Spring |
For Use With | Ford 3V 4.6L, Ford 3V 5.4L |
Number of Pieces | 1 |
Material | Steel |
Application | Designed to Compress Valve Springs |
Vehicle Make | Ford |
Tool Type | Valve Spring Compressor |
Description
Valve Spring Compressor, Tool Type Valve Spring Compressor, Application Designed to Compress Valve Springs, Material Steel, Overall Length 9 in, Overall Width 6 in, Number of Pieces 1, For Use With Ford 3V 4.6L, Ford 3V 5.4L, Vehicle Make Ford
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 2-3/4 x 3-5/16 x 2-3/4 In (PF838)
- PARKER Manifold, Nylon, 3.98 in. L (24M-4-4)
- PERFORMANCE TOOL Digital Tire Pressure Gauge, W9107 (W9107)
- MOBIL Mobil Delvac 1300 Super 15W-40, Diesel, 1 Gal (122492)
- OTC Universal Adapter Plate Assembly (205061)
- OTC Manual Strut Spring Compressor, 21-1/5" L (6637)
- OTC Injector Seal Installer and Sizer Adapters (6756)
- OTC Valve Spring Compressor, Heavy Duty (4842)
- OTC Camshaft Holding Tool, No. of Pieces 1 (567618)
- OTC Spark Plug Socket (5889)
- KATS Elbow End Nozzle, CID 500/Up (33146)
- Otc Engine Specialty Tools