Shop All Suspension Tools
Otc
Upper Control Arm Knock Out Tool
Mfr # 7491C
Zoro # G1430667
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type GM
- Material Carbon Steel
- For Use With 1989 to 2001 Chevrolet, 1990 to 2002 All-Wheel Drive Chevrolet Astro, GMC 1/2-, 3/4-, and 1-Ton 2- and 4-Wheel Drive Trucks, GMC Safari Vans
- Application Remove Upper Control Arm Alignment Inserts
- Size 7 1/2 in × 4 1/4 in × 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 7491C
- Zoro # G1430667
- UPC # 731413037085
- Country of Origin Taiwan, Province of China
- Category Suspension Tools
Dimensions
Size | 7 1/2 in × 4 1/4 in × 7/8 in |
Overall Length | 7 1/2 in |
Overall Width | 4 3/16 in |
Details
Item | Upper Control Arm Knockout Tool |
Type | GM |
Material | Carbon Steel |
For Use With | 1989 to 2001 Chevrolet, 1990 to 2002 All-Wheel Drive Chevrolet Astro, GMC 1/2-, 3/4-, and 1-Ton 2- and 4-Wheel Drive Trucks, GMC Safari Vans |
Application | Remove Upper Control Arm Alignment Inserts |
Tool Type | Upper Control Arm and Knockout Tool |
Description
Upper Control Arm Knockout Tool, Tool Type Upper Control Arm and Knockout Tool, Application Remove Upper Control Arm Alignment Inserts, For Use With 1989 to 2001 Chevrolet, 1990 to 2002 All-Wheel Drive Chevrolet Astro, GMC 1/2-, 3/4-, and 1-Ton 2- and 4-Wheel Drive Trucks, GMC Safari Vans, Material Carbon Steel, Overall Length 7 1/2 in, Overall Width 4 3/16 in, Size 7 1/2 in � 4 1/4 in � 7/8 in, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Ignition Switch 3.75" x4" x2.75" (A-5146155)
- SCHROEDER Spin-On Filter, Microglass, 10 Microns (PZ10)
- ANDERSON METALS Female Elbow, Compression, Brass, 1/4InPipe (1470X6)
- EXOTICA FRESHENERS AIR FRESHENER ICE/SINGLE TRILINGUAL (PT1ICE)
- OTC Stand, StrutTamer(TM) (6582)
- OTC Ball Joint Spanner Wrench (7080)
- OTC Torsion Bar Unloader, Steel (7832)
- OTC Inner CV Joint Puller (7509)
- OTC Torsion Bar Unloading Tool, GM (7822A)
- OTC Honda/Acura Ball Joint Adapt Update Set (6734)
- ASTRO PNEUMATIC Bearing Race/Seal Driver Master Set (7824)
- Otc Suspension Tools