Shop All Nail Pullers, Wrecking and Pry Bars
Otc
Two Point Engine Support Bar
Mfr # 1723
Zoro # G0020078
product price: $201.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$201.99
Free 30-Day Returns
Key Features
- Features Cutting Edge, Design Self-Centers Load To Prevent Tipping On Inclined Surfaces; Spinner Handle Enables Lightning Fast Adjustment
- Overall Length 80"
- Overall Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 1723
- Zoro # G0020078
- UPC # 731413506338
- Country of Origin China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 80" |
Overall Width | 4" |
Details
Features | Cutting Edge, Design Self-Centers Load To Prevent Tipping On Inclined Surfaces; Spinner Handle Enables Lightning Fast Adjustment |
Item | Two Point Engine Support Bar |
Description
Two Point Engine Support Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Piston Driver for Makita DFN350 & DFN350Z-Type-2 (SP 347519-1)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius With Neck 37 Degree Helix End Mill (E5G98959)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.32mm (112201320)
- WESTWARD Silver/Deming Drill, 45/64, HSS, 118 Deg (4UM71)
- OTC Adjustable Pry Bar Fulcrum (OTC7688)
- OTC 7Ton MultiPurpose Bearing Pulley Puller Kit (OTC4532)
- OTC Rolling Head Pry Bar, 18" (7165)
- OTC Pry Bars, Indexable Pry Bar, 12 In. L (7173)
- OTC PRY BAR 6IN ROLLING HEAD (OTC7162)
- OTC Pry Bar 12In Rolling Head (7163)
- TRUE TEMPER Pinch Bars, Pinch Point Bar, 24 In. L (1161100)
- Otc Pullers and Separators