Shop All Locking Pliers
Otc
Truck Brake Spring Pliers
Mfr # 4592
Zoro # G0021441
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Specialty Tools, Heavy Duty Tools
- Overall Length 20.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 4592
- Zoro # G0021441
- UPC # 731413039782
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 20.6" |
Details
Features | Specialty Tools, Heavy Duty Tools |
Plier Item | Truck Brake Spring Pliers |
Item | Truck Brake Spring Pliers |
Description
Truck Brake Spring Pliers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Stubby Combination Wrench Set w/Pouch, 14-Piece 6-19 mm (WCB94402)
- CHANNELLOCK SPEEDGRIP 12" TONGUE & GROOVE (CL440X)
- BETA 3/8" Drive Metric, 22 pcs (024500092)
- BON TOOL Bon 11-835 Hand Tracer, Chisel Point Carbide 1 1/2" (11-835)
- OTC Torque Multiplier, 2000lb. Capacity (7368)
- OTC Torque Multiplier, 1000 lb. Capacity (7367)
- OTC Mini Snap-Ring Pliers Set (4514)
- OTC Master Cylinder Snap-Ring Pliers (4870)
- OTC Angle Tip Relay Pliers (4493)
- OTC Straight Retaining Ring Pliers, .038" D (1120)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.750In (A-220)
- Otc Locking Pliers