Shop All Automotive Stands
This Product is Discontinued
Otc
Tripod Stand, Underhoist, 2 tons, Steel (Discontinued)
Mfr # 2018A
Zoro # G9410012
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lifting Capacity (Tons) 2
- Lifting Height Min. (In.) 56 1/32 in
- Lifting Height Max. (In.) 85 in
- Base Size (In.) 24-13/32 x 24-13/32 x 24-13/32
- Function Vehicle Dolly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 2018A
- Zoro # G9410012
- UPC # 731413417115
- Country of Origin China
- Category Automotive Stands
Dimensions
Lifting Height Min. (In.) | 56 1/32 in |
Lifting Height Max. (In.) | 85 in |
Base Size (In.) | 24-13/32 x 24-13/32 x 24-13/32 |
Saddle Size (In.) | 3/16 x 3/16 |
Base Length | 24 1/8 in |
Maximum Extended Height | 85 in |
Minimum Height | 56 1/4 in |
Base Width | 24 1/8 in |
Base Height | 24 1/8 in |
Description
Tripod Stand, Load Capacity per Pair 2 ton, Minimum Height 56 1/4 in, Maximum Extended Height 85 in, Base Material Steel, Saddle Shape Square, Base Shape Triangle, Base Height 24 1/8 in, Base Length 24 1/8 in, Base Width 24 1/8 in, Features 24 in Tripod Base for Stabilizing, Locking Mechanism Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.