Shop All Engine Specialty Tools
Otc
Transmission Line Disconnect, Plastic
Mfr # 6579
Zoro # G7217239
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Transmission
- Length (In.) 2 in
- Material Plastic
- Includes (2) Pack of Disconnects
- Application Designed to Disconnect Transmission Lines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 6579
- Zoro # G7217239
- UPC # 731413576362
- Country of Origin United States
- Category Engine Specialty Tools
Dimensions
Length (In.) | 2 in |
Overall Width | 2 in |
Overall Length | 2 in |
Width | 2 in |
Length | 2 in |
Details
Item | Transmission Line Disconnect |
Type | Transmission |
Material | Plastic |
Includes | (2) Pack of Disconnects |
Application | Designed to Disconnect Transmission Lines |
Number of Pieces | 2 |
For Use With | Explorer 2005 to Newer, Ford Taurus |
Vehicle Model | Explorer, Taurus |
Vehicle Make | Ford |
Tool Type | Transmission Line Disconnect |
Vehicle Make/Model/Year | Taurus/Explorer 2005 |
Vehicle Model Year | 2005 and Newer |
Description
Transmission Line Disconnect, Tool Type Transmission Line Disconnect, Application Designed to Disconnect Transmission Lines, Material Plastic, Overall Length 2 in, Overall Width 2 in, Vehicle Make/Model/Year Taurus/Explorer 2005, Number of Pieces 2, For Use With Explorer 2005 to Newer, Ford Taurus, Includes (2) Pack of Disconnects, Vehicle Make Ford, Vehicle Model Explorer, Taurus, Vehicle Model Year 2005 and Newer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUCK-LITE 40 Economy, Incandescent, Red, Round, 1 Bulb, Stop/Turn/Tail, PL-3, 12V (40282RP)
- PARKER 90Deg Swivel Male Elbow, 3/8 In (169PTC-6-8)
- FOUR SEASONS O-Ring, 24682 (24682)
- MOTORMITE 3-WIRE DOUBLE CONTACT IMPORT SOCKET (84809)
- OTC Manual Strut Spring Compressor, 24" L (6637-ST)
- OTC Axle Seal Installer, No. of Pieces 1 (6694)
- OTC Cam Tool Set, No. of Pieces 3 (6683)
- OTC Holding Tool Adapter, No. of Pieces 1 (6480)
- OTC FORD CRANKSHAFT HOLDING TOOL 42L68L (OTC6024)
- OTC Overhead Valve Spring Compressor (4573)
- APEX TOOL GROUP Mobile Work Table (83166)
- Otc Service & Shop Tools