Shop All Transmission Jacks
Otc
Transmission Jack Adapter Kit, 1000 lb.
Mfr # 223196
Zoro # G3962570
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Automotive
- Includes (4) Extra-Long Adapter Arms
- Max. Height (In.) 75 in
- Lifting Height Min. (In.) 34 1/2 in
- Lifting Height Max. (In.) 75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 223196
- Zoro # G3962570
- UPC # 731413033285
- Country of Origin United States
- Category Transmission Jacks
Dimensions
Max. Height (In.) | 75 in |
Lifting Height Min. (In.) | 34 1/2 in |
Lifting Height Max. (In.) | 75 in |
Height | 10 1/2 in |
Base Size (In.) | 8 1/2 in |
Min. Height (In.) | 34 1/2 in |
Overall Width | 8 1/2 in |
Overall Length | 10 13/32 in |
Overall Height | 6 3/32 in |
Details
Type | Automotive |
Includes | (4) Extra-Long Adapter Arms |
Item | Transmission Jack Adapter Kit |
Tilt Capacity Rear | 20.0 Degrees |
Tilt Capacity Front | 50.0 Degrees |
Lifting Range | 34 1/2 in to 75 in |
Head | No |
Lifting Capacity (Lb.) | 1,000 lb |
Tilt Capacity Side | 10 Degrees |
Product Type | Transmission Jack Mounting Adapter |
Load Capacity | 0.5 ton |
For Lift Equipment Type | Transmission Jack |
Compatible Equipment Manufacturer Part Number | TJH10 |
Description
Transmission Jack Adapter Kit, Product Type Transmission Jack Mounting Adapter, Compatible Equipment Manufacturer Part Number TJH10, Compatible Equipment Grainger Part Number 787M98, Load Capacity 0.5 ton, Overall Height 6 3/32 in, Overall Length 10 13/32 in, Overall Width 8 1/2 in, For Lift Equipment Type Transmission Jack, Includes (4) Extra-Long Adapter Arms
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWMASTER 2019 RAM 1500 5.7L DIR-FIT MUFFLER FFX (717847)
- MAXXIMA Cab Marker Light, Amber, LED (M17011Y)
- AUTOTEX Adjustable Wiper Arm, 500 to 600mm (200718)
- FUSION Straight Terminal, 1 and 2ga, Purp, Neg (406301N)
- OTC Power Train Lift, 54 in. L, 1500 lb. (5285)
- OTC Transmission Jack, 1000 lb, 35" to 71-5/8 (TJH10)
- OTC Transmission Jack, 36-1/2 in. L, 1000 lb. (1521A)
- OTC Low Lift Transmission Jack (5019A)
- OTC Transmission Jack, 28-1/2 in. L, 2000 lb. (1522A)
- OTC TRANS JACK ADPT KIT (OTC223196)
- AMERICAN FORGE & FOUNDRY Transmission Jack - Heavy Duty Low-Profile (3172A)
- Otc Jacks