Shop All Transmission Jacks
Otc
Transmission Jack, 28-1/2 in. L, 2000 lb.
Mfr # 1522A
Zoro # G2501752
product price: $1,663.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$1,663.99
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Includes Adapter Plate
- Features Safety Overload
- Base Size (In.) 26 in
- Lifting Range 6 7/8 in to 35 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 1522A
- Zoro # G2501752
- UPC # 731413416804
- Country of Origin China
- Category Transmission Jacks
Dimensions
Base Size (In.) | 26 in |
Min. Height (In.) | 6 7/8 in |
Max. Height (In.) | 35 1/2 in |
Lifting Height Max. (In.) | 35 1/2 in |
Length (In.) | 43 1/2 in |
Lifting Height Min. (In.) | 6 7/8 in |
Height | 28 1/2 in |
Overall Length | 28 1/2 in |
Overall Height | 45 1/2 in |
Overall Width | 16 in |
Maximum Lift Height | 35 1/2 in |
Minimum Height | 6 22/25 in |
Minimum Lift Height | 6 7/8 in |
Description
Transmission Jack, Power Source Hydraulic, Load Capacity 1 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 6 7/8 in, Maximum Lift Height 35 1/2 in, Securing Mechanism Not Applicable, For Lifting Heavy-Duty Transmissions, Jack Type Transmission Jack, Features Safety Overload, For Vehicle Type Trucks, Handle Type Pump, Includes Adapter Plate, Minimum Height 6 22/25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON FUEL FILTERWATER SEPARATOR SPIN-ON (P583087)
- FLEETGUARD CC2826, 55GAL ES EG COMPLEAT PREMIX (CC2826)
- AFTERMARKET Replacement Air Filter fits Kohler 4708301 Fits Cub Cadet 759-3547 (RAPAF1349)
- ZORO SELECT Vacuum Cap, Inside Dia. 3/8in., PK25 (5ZDX2)
- OTC Transmission Jack, 1000 lb, 35" to 71-5/8 (TJH10)
- OTC Jack Transmission 2200Lb Low Lift (5019A)
- OTC Transmission Jack Adapter Kit, 1000 lb. (223196)
- OTC Power Train Lift, 54 in. L, 1500 lb. (5285)
- OTC TRANS JACK ADPT KIT (OTC223196)
- OTC Transmission Jack, 36-1/2 in. L, 1000 lb. (1521A)
- WESTWARD Transmission Jack, 2000 Lbs. (1ZKY3)
- Otc Transmission Jacks