Shop All Tire Repair & Maintenance Kits
Otc
Tpms Tire Deflator/Locator
Mfr # 5744
Zoro # G0022729
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Evacuates Air From The Tire Without Removing The Valve Core
- Used For Tires
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 5744
- Zoro # G0022729
- UPC # 731413570063
- Country of Origin Taiwan, Province of China
- Category Tire Repair & Maintenance Kits
Details
Item | Tpms Tire Deflator/Locator |
Application | Evacuates Air From The Tire Without Removing The Valve Core |
Used For | Tires |
Description
Tpms Tire Deflator/Locator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNDOW INDUSTRIES Poly Oil Drain Funnel, 14" Diam (20174)
- WESTIN B-FORCE Single Row LED (09-12211-6F)
- SEA-DOG Double Braided Nylon Dock Line, 3/8 in. x 10', White (302110010WH-1)
- HOPPY VEHICLE WIRING KIT (41125)
- AME Tire Swab, 11.5" (79030)
- STENS Tire For Carlisle 511255 Tire Size 22X11.00-10, Tread Turf Master (165-340)
- AME Wedge, 7-1/2", Lime Green (75005)
- SLIME Screwdriver Handle Tire Repair Kit, 6 Pc. (21032)
- ESCO EQUIPMENT Skirt Nut, 33mm Hex (40125)
- BULLDOG WINCH 35pc Compact Emergency Tire Repair Kit (42080)
- JENDYK Rib-Nut Salvage Tool Kit (XLS15B)
- Otc Tire Repair & Maintenance Kits