Shop All Bit Sockets
This Product is Discontinued
Otc
Torx Plus Bit Socket TP40, 3/8"Dr (Discontinued)
Mfr # 6187
Zoro # G7046063
This Product is Discontinued
Key Features
- Drive Size 3/8"
- Socket Type Torx Plus Bit
- Material Tool Grade Steel
- SAE or Metric Torx(R)
- Category Type Socket Bits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 6187
- Zoro # G7046063
- UPC # 00689306169781
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Size | TP40 |
Details
Socket Type | Torx Plus Bit |
Material | Tool Grade Steel |
Item | Torx Plus Bit Socket |
SAE or Metric | Torx(R) |
Category Type | Socket Bits |
Description
Torx Plus Bit Socket TP40,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.