Shop All Bit Sockets
Otc
Torx Plus Bit Socket, 1/4"Dr, TP30
Mfr # 6186
Zoro # G7030523
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Torx Plus Bit
- SAE or Metric Torx(R)
- Material Tool Grade Steel
- Category Type Socket Bits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 6186
- Zoro # G7030523
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4" |
Size | TP30 |
Details
Socket Type | Torx Plus Bit |
SAE or Metric | Torx(R) |
Material | Tool Grade Steel |
Item | Torx Plus Bit Socket |
Category Type | Socket Bits |
Description
Torx Plus Bit Socket,1/4 In.Dr,TP30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Milling Insert, LNMU0303ZER-ML AH72, PK10 (6864165)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 14mm - 1.25 (1749)
- GEARWRENCH 18 Piece 12 Point Long Pattern Combination SAE Wrench Set (81917)
- WESTWARD Combination Wrench, Metric, 16mm Size (36A231)
- OTC Torx Plus Bit Socket, 1/4"Dr, TP15 (6182)
- OTC Torx Bit Socket T20, 1/4" (OTC6103)
- OTC Torx Bit Socket T27, 1/4" (OTC6105)
- OTC Torx Bit Socket T60, 1/2" (6112)
- HOLEX 3/8 inch Drive Bit Socket, 1/8 inch (637622 1/8)
- TEKTON 1/4 in Tip, 3/8 in. Drive, SAE (SHB12206)
- TEKTON 3/8 Inch Drive x E20 External Star Socket (SHD12420)
- Otc Sockets & Ratchets