Shop All Suspension Tools
Otc
Torsion Bar Unloading Tool, GM
Mfr # 7822A
Zoro # G0720307
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Unloads Torsion Bar
- For Use With 1988 to 2003 GMC, 1991 to 2001 Oldsmobile Bravada, 2010 and Older GM K-3500 Series Trucks with Heavy-Duty Chassis, 4WD Pickups with 4.3L V-6 Engines, Chevrolet 1/2-, 3/4-, and 1-Ton Pickups, S-10 Blazer, S-15 Jimmy
- Size 10 1/4 in × 8 1/4 in × 6 in
- Material Carbon Steel
- Type GM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 7822A
- Zoro # G0720307
- UPC # 731413027857
- Country of Origin United States
- Category Suspension Tools
Dimensions
Size | 10 1/4 in × 8 1/4 in × 6 in |
Overall Length | 10 1/4 in |
Overall Width | 8 3/16 in |
Details
Item | Torsion Bar Unloading Tool |
Application | Unloads Torsion Bar |
For Use With | 1988 to 2003 GMC, 1991 to 2001 Oldsmobile Bravada, 2010 and Older GM K-3500 Series Trucks with Heavy-Duty Chassis, 4WD Pickups with 4.3L V-6 Engines, Chevrolet 1/2-, 3/4-, and 1-Ton Pickups, S-10 Blazer, S-15 Jimmy |
Material | Carbon Steel |
Type | GM |
Vehicle Make | GMC |
Vehicle Make/Model/Year | GM K-3500 Series Trucks 2010; GMC and Chevrolet 1988 to 2003; S-10 Blazer and S-15 Jimmy; 4WD Pickups; Oldsmobile Bravada 1991 to 2001 |
Tool Type | GM Torsion Bar Unloading Tool |
Vehicle Model Year | 1988 to 2003, 1991 to 2001, 2010 |
Vehicle Model | 4WD Pickups, Chevrolet, GM K-3500 Series Trucks, GMC, Oldsmobile Bravada, S-10 Blazer, S-15 Jimmy |
Description
Torsion Bar Unloading Tool, Tool Type GM Torsion Bar Unloading Tool, Application Unloads Torsion Bar, Vehicle Make/Model/Year GM K-3500 Series Trucks 2010; GMC and Chevrolet 1988 to 2003; S-10 Blazer and S-15 Jimmy; 4WD Pickups; Oldsmobile Bravada 1991 to 2001, For Use With 1988 to 2003 GMC, 1991 to 2001 Oldsmobile Bravada, 2010 and Older GM K-3500 Series Trucks with Heavy-Duty Chassis, 4WD Pickups with 4.3L V-6 Engines, Chevrolet 1/2-, 3/4-, and 1-Ton Pickups, S-10 Blazer, S-15 Jimmy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Inflator Gauge, Digital, Kit, 4 Chuck (S-580EKIT)
- SEAL PWR ENGINE PART Oil Pump, 224-43646 (224-43646)
- BALDWIN FILTERS Oil Filter Element, (P7199)
- SUNEX 10 Ton High Height Pin Type Jack Stan (1410)
- OTC Service Kit, 4WD Ball Joint (7704)
- OTC Caster/Camber Adjusting Wrench, Steel (7829)
- OTC Bushing Tool Kit, Rear Suspension, Steel (4275)
- OTC Master Ball Joint Adapter Set (7918)
- OTC Clamshell Strut Spring Compressor (6494)
- OTC Lower Control Arm Prying Tool (6007)
- GEARWRENCH 12" Tie Rod Separator (2288D)
- Otc Suspension Tools