Shop All Suspension Tools
Otc
Torsion Bar Unloader, Steel
Mfr # 7832
Zoro # G7254497
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 9 1/2 in × 6 1/4 in × 2 in
- Length (In.) 9 1/2 in
- For Use With 2011 and 2016 HD C/K Trucks
- Application Unloads Torsion Bar
- Type GM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 7832
- Zoro # G7254497
- UPC # 731413574627
- Country of Origin United States
- Category Suspension Tools
Dimensions
Size | 9 1/2 in × 6 1/4 in × 2 in |
Length (In.) | 9 1/2 in |
Overall Width | 6 5/16 in |
Overall Length | 9 1/2 in |
Details
Item | Torsion Bar Unloader |
For Use With | 2011 and 2016 HD C/K Trucks |
Application | Unloads Torsion Bar |
Type | GM |
Material | Steel |
Number of Pieces | 1 |
Vehicle Make | GM |
Vehicle Make/Model/Year | C/K Truck 2011 |
Vehicle Model Year | 2011 |
Vehicle Model | C/K Truck |
Tool Type | GM Torsion Bar Unloader |
Description
Torsion Bar Unloader, Tool Type GM Torsion Bar Unloader, Application Unloads Torsion Bar, Vehicle Make/Model/Year C/K Truck 2011, For Use With 2011 and 2016 HD C/K Trucks, Material Steel, Overall Length 9 1/2 in, Overall Width 6 5/16 in, Size 9 1/2 in � 6 1/4 in � 2 in, Number of Pieces 1, Vehicle Make GM, Vehicle Model C/K Truck, Vehicle Model Year 2011
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Lab Jack, Base 8" L x 8" W, 11.75" Max. H (LBJK88)
- BALDWIN FILTERS Hydraulic/Fuel Filter, 2-9/16 x 2-7/8 In (PF945)
- GARMIN Transom Mnt DownV 500W ; Traditional 500W Transducer w/Temp-8-Pin (010-01960-01)
- GATES Super HC Molded Notch PowerBand Belts, 2/5VX950 (2/5VX950)
- OTC BALL JOINT INSTALLER REMOVER (OTC7249)
- OTC Rear Suspension Bushing Tool (4244)
- OTC Gm 4WD Ball Joint Adapter Set (7920)
- OTC Bushing Tool Kit, Rear Suspension, Steel (4275)
- OTC Ball Joint Adapter Update Kit, GM (6732)
- OTC Stand, StrutTamer(TM) (6582)
- GEARWRENCH Oil and Grease Seal Puller (3245)
- Otc Service & Shop Tools