Shop All Locking Pliers
Otc
Torque Multiplier, 2000lb. Capacity
Mfr # 7368
Zoro # G0421911
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Specialty Tool
- Overall Length 15.37"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 7368
- Zoro # G0421911
- UPC # 731413570186
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 15.37" |
Details
Features | Specialty Tool |
Plier Item | Torque Multiplier |
Item | Torque Multiplier,2000lb. Capacity |
Description
Torque Multiplier,2000lb. Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-15/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1937)
- WESTWARD Hole Saw, Bi-Metal, 1 in. (29VU04)
- PROTO Dead Blow Hammer, 56 oz., 14-3/4" (J57-534)
- YG-1 TOOL CO Hss(M2) Jobbers Length Straight Shank Gold-P Drills (D1GP182022)
- OTC Tire Spoon Holding Pliers (5732)
- OTC Replacmnt Tips, 45 deg., 7300 And 7301, PK2 (222029)
- OTC BRAKE SPRING PLIERS HEAVY DUTY W REPL TIPS (OTC7069A)
- OTC Tire Bead Wedge Pliers (5733)
- OTC 8 in Horseshoe Lock Ring Pliers (714)
- OTC Mini Snap-Ring Pliers Set (4514)
- WILLIAMS 8 in Lock Ring Pliers (PL-1515)
- Otc Locking Pliers