Shop All Tire Pressure & Tread Depth Gauges
Otc
Tire Pressure/Tread Depth Gauge
Mfr # 4751
Zoro # G0021609
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Application It Will Measure Tire Pressure, Lower Tire Pressure, And Measure Tread Depth All In One Gauge
- Used For Tires
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 4751
- Zoro # G0021609
- UPC # 731413564055
- Country of Origin Taiwan, Province of China
- Category Tire Pressure & Tread Depth Gauges
Details
Item | Tire Pressure/Tread Depth Gauge |
Number of Pieces | 1 |
Application | It Will Measure Tire Pressure, Lower Tire Pressure, And Measure Tread Depth All In One Gauge |
Used For | Tires |
Description
Tire Pressure/Tread Depth Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Starter For John Deere Re504245 Re506103 228000-9150 19872; Snd0714 (410-52412)
- SUR&R Adapter, For 3/8" Fuel Connectors, PK2 (K155)
- UNITEC Quick Spiff Air Powered Vacuum (UNIQS9000R)
- J.W. SPEAKER Tail Light Kit, Black/Red, Polycarbonate (279J)
- OTC Pressure Gauge, 2-Scales, 10000 Psi, 3.5" (9653)
- STEELMAN Dial-Type Color-Coded Tread Depth Gauge (42463)
- LISLE Brake Gauge 8mm/.3150 (81920)
- MILTON INDUSTRIES Radial/Conventional Gauge (MILS921)
- MOROSO TIRE PRESSURE GAUGE GARAGE SERIES 0-60 PSI (89594)
- MILTON Digital Service Gage (EX516DIG)
- WESTWARD Valve Stem Repair Tool, 0.95 oz., 1/2 in D (2HLE5)
- Otc Tire Pressure & Tread Depth Gauges