Shop All Locking Pliers
Otc
Tire Bead Wedge Pliers
Mfr # 5733
Zoro # G0756399
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Specialty Tool, Quick and Easy Universal Clamping Design, Rugged Rubber Coated Jaw to Protect Wheel Finish
- Overall Length 10.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 5733
- Zoro # G0756399
- UPC # 731413570278
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 10.2" |
Details
Features | Specialty Tool, Quick and Easy Universal Clamping Design, Rugged Rubber Coated Jaw to Protect Wheel Finish |
Plier Item | Tire Wheel Wedge Pliers |
Item | Tire Bead Wedge Pliers |
Description
Tire Bead Wedge Pliers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools Adapter 1/4" Female X 1/4" Male, Chrome Finish (D001201)
- MILWAUKEE TOOL M18 FUEL w/ ONE-KEY High Torque Impact Wrench 1/2 in. Friction Ring (2863-20)
- DEWALT Fixed Base for DW616/618 Routers (DW6184)
- GUARDAIR Pistol Grip Air Gun, 72" Extension (U75LJ072AA3)
- OTC Replacmnt Tips, 45 deg., 7300 And 7301, PK2 (222029)
- OTC Retaining Ring Pliers (7412K)
- OTC Flare Nut Locking Plier, 11/16" to 7/8" (6720-4)
- OTC Tip, Heavy Duty, Straight (4513-3)
- OTC 13.25 in Tire Bead Locking Plier (5731)
- OTC Snap Ring Pliers, .090" Straight Tips (4512-1)
- GEARWRENCH 4 Piece 7" Fixed Tip Internal & External Snap Ring Plier Set (82150)
- Otc Pliers