Shop All Push-Puller Accessories
Otc
Threaded Adaptor 5/8 18 To 9/16 18 Male
Mfr # 8008
Zoro # G3130200
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 2 1/4 in
- Thread Length (In.) 9/16 in, 3/4 in
- Hex Size (In.) 1 in
- For Use With Push Puller Legs and Forcing Screws
- Thread Size (In.) 5/8 - 18, 9/16 - 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 8008
- Zoro # G3130200
- Country of Origin United States
- Category Push-Puller Accessories
Dimensions
Overall Length (In.) | 2 1/4 in |
Thread Length (In.) | 9/16 in, 3/4 in |
Hex Size (In.) | 1 in |
Thread Size (In.) | 5/8 - 18, 9/16 - 18 |
Details
Item | Threaded Adaptor 5/8 18 To 9/16 18 Male |
For Use With | Push Puller Legs and Forcing Screws |
Application | Bearing Caps, Pinions, Pulling Shafts |
Accessory Type | Threaded Adapter |
Description
Threaded Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM LEATHERCRAFT TOOL BAG12""W/PLATC TRAY (1533)
- PROTO 1/2 in Drive Hex Socket Bit Metric 19 mm Tip, 4 in L (J5441-19M)
- VEGA Torq-Set 6 Insert Bit x 1 (125TS06)
- PLATT Wide-Mouth Tool Bag, Black, Nylon, 31 Pockets (660ZT)
- OTC Jaw (44148)
- OTC Pulling Hook, 6 in. (6541)
- OTC Threaded Adapter (8012)
- OTC Replacement Puller Leg For 6574/7394 (OTC32937)
- OTC Pulling Attachment, 1-1/2in to 6in, 5/8 in (1152)
- OTC Set, Puller Leg (OTC4518-4)
- OTC Threaded Adapters, Spread 1 1/8-12 In (8041)
- Otc Pullers and Separators