Shop All Pullers
Otc
Threaded Adapter, Spread 1/2-20 (Ex.) In
Mfr # 8006
Zoro # G3044641
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 2 1/4 in
- Application Metric Capability To The Push Puller Legs For Forcing Screws
- Spread (In.) 5/8 18 (Internal) and 1/2 20 (External)
- Accessory Type Threaded Adapter
- End 1 Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length (In.) | 2 1/4 in |
End 2 Thread Size | 1/2"-20 |
End 1 Thread Size | 5/8"-18 |
Details
Item | Threaded Adapter |
Application | Metric Capability To The Push Puller Legs For Forcing Screws |
Spread (In.) | 5/8 18 (Internal) and 1/2 20 (External) |
Accessory Type | Threaded Adapter |
End 1 Gender | Female |
Product Type | Internal/External Threaded Adapter |
End 2 Gender | Male |
Description
Threaded Adapter, Product Type Internal/External Threaded Adapter, End 1 Gender Female, End 1 Thread Size 5/8 In.-18, End 2 Gender Male, End 2 Thread Size 1/2 In.-20, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Screwdriver Set, Slotted and Phillips, 4-Piece (85105)
- MORSE Band Saw Blade, 6 ft. 10 in L, 3/4" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEFC46MATPR-6' 10)
- TEKTON 1/2 Inch Drive Deep 6-Point Socket Set, 29-Piece (10-38 mm) (SHD92014)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Plus Socket Torx(R) T50 Tip, 3 1/8 in L (45572)
- OTC Extra Legs, Steel, For Use With 5MG42, PR (1110)
- OTC Threaded Adapter, Metric Capability (8019)
- OTC Jaw Puller, 7 tons, 2 Jaws, 8-3/4 in. (1036)
- OTC Jaw Puller, 13 tons, 2 Jaws, 15-1/4 in. (1040)
- OTC Threaded Adapter, Spread 1-14 (Ex.) In (8040)
- OTC Jaw Puller, 13 tons, 2 Jaws, 11 in. (1039)
- CTA MANUFACTURING Seal Puller (2245)
- Otc Pullers and Separators